Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Tumbler
  • Stainless Tumbler
  • Stainless Tumbler

Stainless Tumbler H-6857

4.00 (1)
Item.#
00095944
Mfr.#
H-6857
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Do not leave in water. Do not wash in the dishwasher.
Hear Insulation Temperature
38 degC or more (24 hours), 65 degC or more (6 hours)
Capacity (L)
0.5
Capacity (mL)
500
Dimensions (Outer Diameter x Height)(mm)
70x250
Using Capacity (mL)
470
Weight (g)
334
Material
(Inner bottle) stainless steel, (body part) stainless steel, (CUP) polypropylene, (middle line) polypropylene
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bring drink to work
4
From Japan
On 2018-03-07 21:40:41
Creating things is very good and is perfect. However, due to lack of confirmation of my own, I thought that I could drink directly, but in fact it was a type type product that I drink by pouring into the lid I removed. Everyone, please be careful when ordering.
This review is about item#95944.