Buy more than* S$200* and get FREE SHIPPING

  • Stainless Tumbler

Stainless Tumbler H-6864

4.00 (2)
Item.#
00096014
Mfr.#
H-6864
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Using Capacity (mL)
2420
Capacity (L)
2.5
Hear Insulation Temperature
51 degrees or more (24 hours), more than 75 degrees (6 hours)
Dimensions (Width W x Depth D x Height H) (mm)
165x130x365
Weight (g)
1320
Material
The inner bottle / stainless steel, the body portion / stainless steel, cup / polypropylene, medium lines / polypropylene, mouth I / polypropylene, belt / nylon
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Under blazing sun
3
From Japan
On 2016-08-09 16:39:40
Although we used the various manufacturers to other, what was said and the price reasonable? Cold force is the weakest I've ever used. But it's still a range of prices it can be put up and think about the price. It is helpful to wash and remove the rubber
This review is about item#95978.
school
5
From Japan
On 2016-04-30 17:47:24
Since the ice does not melt easily, there is a very cold force. Capacity also think just as good. Also created is for the price it was good to have a firm.
This review is about item#00095978.