Buy more than* S$200* and get FREE SHIPPING

  • Stainless Tumbler

Stainless Tumbler H-7566

4.50 (2)
Item.#
00096276
Mfr.#
H-7566
Package Qty.
1PC
Ship pack of
1
18.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Using Capacity (mL)
450
Weight (g)
305
Color
Bronze
Dimensions (Width W x Depth D x Height H) (mm)
70x80x225
Capacity (mL)
450
Material
The inner bottle / stainless steel body part / stainless steel (baking) mouth I / stainless steel lid stopper / polypropylene spout / polypropylene opening and closing button / lock lever / ABS resin spout packing / ring packing / silicone rubber
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Break time of hydration
5
From Japan
On 2017-01-27 20:37:01
Cap is to be opened with one hand, it is easy to drink because it does not come fall even drinking.
This review is about item#96276.
Hydration during work
4
From Japan
On 2015-11-18 17:10:21
When closing, the part of the lock hits the hand, it may become locked first, and the lid may not close.
This review is about item#00096258.