Buy more than* S$200* and get FREE SHIPPING

  • Slim Vacuum Tumbler

Slim Vacuum Tumbler H-6050

5.00 (3)
Item.#
00096486
Mfr.#
H-6050
Package Qty.
1PC
Ship pack of
1
19.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Stainless steel
Using Capacity (mL)
420
Capacity (mL)
420
Dimensions (Outer Diameter x Height)(mm)
80x175
Weight (g)
270
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Bring drinks when visiting
5
From Japan
On 2017-04-28 15:03:35
There is a warming effect more than I thought, the mouthfeel has also improved. It is slim and takes up space and has a sense of stability.
This review is about item#96468.
At break
5
From Japan
On 2016-03-22 03:14:49
Ice is hard to melt and you can enjoy it with a cold drink until the end
This review is about item#00096486.
When to drink beer
5
From Japan
On 2015-07-28 19:34:12
Even though time has passed, it is cold, easy to drink, feeling held in hand is not cold, and beer tastes even more delicious
This review is about item#00096477.