Buy more than* S$200* and get FREE SHIPPING

  • Stainless Kitchen Colander
  • Stainless Kitchen Colander
  • Stainless Kitchen Colander

Stainless Kitchen Colander H-9133

4.67 (3)
Item.#
00096635
Mfr.#
H-9133
Package Qty.
1PC
Ship pack of
1
31.61 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
3
Dimensions (Outer Diameter x Height)(mm)
285x115
Nominal size (cm)
27
Weight (g)
274
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
cooking
5
From Japan
On 2017-01-12 15:17:07
Because I used cheap monkeys all the time, I replaced it here and it became very easy to use. After use in noodles etc., cleaning is easy. I could substitute for a steamer. I am satisfied.
This review is about item#96608.
For bride's cooking
4
From Japan
On 2016-06-13 19:55:06
I used old type wire mesh monkeys, but when washing vegetables and udon sticks, it was inconvenient. There are many kinds of balls in Monotaro, I ordered. Easy to use, easy to wash. My daughter is saying that.
This review is about item#00096626.
Kitchen equipment
5
From Japan
On 2015-02-14 21:04:40
Punching metal is the first time. Water cleaves well. It is large and as expected.
This review is about item#00096635.