Buy more than* S$200* and get FREE SHIPPING

  • Stainless Sports Bottle
  • Stainless Sports Bottle
  • Stainless Sports Bottle

Stainless Sports Bottle HB-487

5.00 (2)
Item.#
00096784
Mfr.#
HB-487
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
46.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Cooler Temperature
10 degrees or less (6 hours)
Dimensions (Width W x Depth D x Height H) (mm)
150x125x430
Weight (g)
1181
Material
The inner bottle / stainless steel, the body portion / stainless steel (acrylic resin paint), the lid stopper / polypropylene, cap / ABS resin, opening and closing the lock / button lever / polyacetal, packing / spout packing / silicone rubber, the bottom cap / silicone rubber, handle / polypropylene
Using Capacity (mL)
2200
Capacity (L)
2.2
Color
Black
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hydration of work and leisure
5
From Japan
On 2015-06-26 15:22:25
The mouth is large, lock ice including convenience stores is not crushed and it is put as it is. Even if you put ice, enough of barley tea and soft drinks will enter, so you can drink plenty. Compact and light in terms of capacity. .
This review is about item#00096802.
golf
5
From Japan
On 2014-09-13 14:36:44
I bought it for going to golf, but thought that it was a little big, but actually it was ok because it is indispensable for moisture while playing. There was no problem because I also wrapped around cart umbrella to carry and played. I will continue to patronize from now on.
This review is about item#00096793.