Buy more than* S$200* and get FREE SHIPPING

  • Stainless Wide-mouth Kettle
  • Stainless Wide-mouth Kettle
  • Stainless Wide-mouth Kettle

Stainless Wide-mouth Kettle HB-7126

5.00 (3)
Item.#
00096906
Mfr.#
HB-7126
Package Qty.
1PC
Ship pack of
1
39.01 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Bottom Thickness (mm)
0.4
Dimensions (Width W x Depth D x Height H) (mm)
285x215x280
Weight (g)
810
Compatible Capacity (L)
2.8
Capacity (L)
4
Material
Body / stainless steel (18% chromium / 8% nickel), lid / stainless steel (chromium 16%), handle / phenol resin, knob / phenol resin, tea strainer / stainless steel
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Kettle, etc. for personal use
5
From Japan
On 2016-04-29 08:23:27
I was using before, than kettle, shorter time to boil the water, also becomes energy saving, I thought good. One with a small size, buy, order was easy to use, has increased buying.
This review is about item#00096897.
I bought to take the day-to-day soup put Rausu kelp shaved dried bonito.
5
From Japan
On 2015-12-12 06:34:22
It sits well, and very like it. We believe that or do you buy a little more of large. Those of Parukinzoku is I think a very good and inexpensive.
This review is about item#00096915.
Teakettle
5
From Japan
On 2015-11-29 22:41:43
And to a 5-liter kettle it was cheap. Moreover, it was the feeling that boiled reaction well immediately in the electromagnetic cooker. Although tea strainer was with, there are deals sense because it may be the future use.
This review is about item#00096915.