Buy more than* S$200* and get FREE SHIPPING

  • Wire Storage Basket
  • Wire Storage Basket
  • Wire Storage Basket

Wire Storage Basket H-7343

5.00 (1)
Item.#
00097125
Mfr.#
H-7343
Package Qty.
1PC
Ship pack of
1
22.61 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
350x265x220
Weight (g)
910
Withstand Load (kg)
10
Material
Iron (chrome plating)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As basket
5
From Japan
On 2016-03-28 04:41:26
Firm made was comparatively. I thought that it was good in the good sense of size degree in affordable price.
This review is about item#00097125.