Buy more than* S$200* and get FREE SHIPPING

  • Short-sleeved T-shirt

Short-sleeved T-shirt 3007

4.67 (12)
Item.#
00101998
Mfr.#
3007
Package Qty.
1Sheet
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g /m2)
170
Pocket
Ali
Color
Navy
Clothes Length (cm)
72
Shoulder Width (cm)
47
Size
LL
Mixing Ratio (%)
100% COTTON
Type
T-shirt
Sleeve Length (cm)
25
Chest Measurement (cm)
112
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
As an inner casual wear
5
From Japan
On 2017-11-06 15:39:00
While there are many thin T - shirts, I also have a solid pocket.
This review is about item#101912.
Used in the summer,
1
From Japan
On 2017-07-26 19:38:03
I can not wear an hour even in summer. I think it seems that it was a tortured, advertisement in the summer specification, but I did not do the inspection work.
This review is about item#102278.
Work T-shirt
5
From Japan
On 2017-06-25 17:07:11
The fabric is also solid, small breast pocket is also useful. There were sizes and types, and there was a size that fits me in a big body. (3 L)
This review is about item#102007.
Work clothes
5
From Japan
On 2017-06-01 18:22:15
I bought a long sleeve for the last winter, I have been satisfied with short sleeve as a summer clothes because there is no frays and elongation. There was the same item in the mass merchandise store, but I bought it with Monotaro san who was inexpensive in price.
This review is about item#101982.
Work clothes
5
From Japan
On 2016-08-25 22:49:31
I like it because it is rich in size and comfortable and price is cheap.
This review is about item#102016.
Work clothes
5
From Japan
On 2016-08-17 14:03:03
It is a good product which is firmly in proportion to the price.
This review is about item#102375.
I am wearing under work clothes.
5
From Japan
On 2016-08-01 16:13:41
Because it is cotton, this season, it sucks sweat, it is hard to get rash, is not it? There is something big and it is saved. It is good that the neck may not be able to be washed even when washed.
This review is about item#00101946.
During machine maintenance
5
From Japan
On 2016-07-24 22:46:25
There is an oversized size, 100% cotton is grateful. Those who have recently promised quick drying dry sweat considerably during perspiration, but odors are considerably suppressed with 100% cotton.
This review is about item#00102016.
For work, casual wear etc.
5
From Japan
On 2016-06-01 18:22:04
Because the fabric is good, you can wear it in any scene. liked it.
This review is about item#00102217.
Electric Works, Equipment Manufacturers, etc.
5
From Japan
On 2015-11-07 21:03:29
I bought it twice. Fabrics are also solid for the price, and it makes it a classic.
This review is about item#00102043.