Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Short-sleeved T-shirt

Short-sleeved T-shirt 3007

4.47 (15)
Item.#
00102348
Mfr.#
3007
Package Qty.
1Sheet
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Weight (g /m2)
170
Chest Measurement (cm)
112
Pocket
Ali
Color
Charcoal
Clothes Length (cm)
72
Shoulder Width (cm)
47
Size
LL
Mixing Ratio (%)
100% COTTON
Type
T-shirt
Sleeve Length (cm)
25
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.47
15 Customer Reviews
The reviews are automatic translation.
I use it for casual wear.
5
From Japan
On 2018-06-10 15:30:00
It is better to make it for the price. I bought various colors and used it for casual wear.
This review is about item#102077.
As a casual wear
4
From Japan
On 2018-06-09 14:36:28
Even though there was not much ones with big size and pockets, it was quite pricey even if there was it, but I found this product with a monotaro and it is exactly as an everyday wear at reasonable price, so I repeat it many times I am allowed to do.
This review is about item#102226.
Work clothes
2
From Japan
On 2018-05-25 16:58:19
Although it was stated as purchased (100% cotton), it is indicated that both the washing display and the paper tag (85% cotton, 15% rayon) are included in the item that arrived. We will purchase orders for this time, but since it is an important part of product selection, we would like to renew as appropriate as there are specification changes etc.
This review is about item#102034.
As an inner casual wear
5
From Japan
On 2017-11-06 15:39:00
While there are many thin T - shirts, I also have a solid pocket.
This review is about item#101912.
Used in the summer,
1
From Japan
On 2017-07-26 19:38:03
I can not wear an hour even in summer. I think it seems that it was a tortured, advertisement in the summer specification, but I did not do the inspection work.
This review is about item#102278.
Work T-shirt
5
From Japan
On 2017-06-25 17:07:11
The fabric is also solid, small breast pocket is also useful. There were sizes and types, and there was a size that fits me in a big body. (3 L)
This review is about item#102007.
Work clothes
5
From Japan
On 2017-06-01 18:22:15
I bought a long sleeve for the last winter, I have been satisfied with short sleeve as a summer clothes because there is no frays and elongation. There was the same item in the mass merchandise store, but I bought it with Monotaro san who was inexpensive in price.
This review is about item#101982.
Work clothes
5
From Japan
On 2016-08-25 22:49:31
I like it because it is rich in size and comfortable and price is cheap.
This review is about item#102016.
Work clothes
5
From Japan
On 2016-08-17 14:03:03
It is a good product which is firmly in proportion to the price.
This review is about item#102375.
I am wearing under work clothes.
5
From Japan
On 2016-08-01 16:13:41
Because it is cotton, this season, it sucks sweat, it is hard to get rash, is not it? There is something big and it is saved. It is good that the neck may not be able to be washed even when washed.
This review is about item#00101946.