Buy more than* S$200* and get FREE SHIPPING

  • Long-sleeved T-shirt

Long-sleeved T-shirt 3008

4.22 (9)
Item.#
00102463
Mfr.#
3008
Package Qty.
1Sheet
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Long-sleeved T-shirt
Clothes Length (cm)
68
Shoulder Width (cm)
43
Pocket
Ali
Fabric
India
Color
Navy
Weight (g /m2)
200
Sleeve Length (cm)
59
Chest Measurement (cm)
100
Size
M
Mixing Ratio (%)
Cotton 100
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Machine maintenance, electrical work
5
From Japan
On 2017-09-17 19:40:38
It is solid and feels good. I would like to purchase again.
This review is about item#102786.
Wear under uniform
5
From Japan
On 2017-07-16 17:26:49
It was nice to have cotton long sleeves even in summer. There is no problem with comfort. Since it is necessary to reverse the pocket at the time of the company's belongings inspection, it is saved if you can also make a pocketless version.
This review is about item#102542.
During outdoor activities
5
From Japan
On 2017-01-06 08:31:43
I think that it is a good product, a good warm feeling for the price, no matter what.
This review is about item#00102558.
Cleaning, machine repair
5
From Japan
On 2016-09-29 21:30:31
It is easy to lay on short sleeve T-shirts. It is going to be a sleepwear.
This review is about item#102402.
Do not become layered in winter.
4
From Japan
On 2016-05-02 09:23:55
It is warm enough even if it does not become thick clothing.
This review is about item#00102682.
Welding operation
5
From Japan
On 2016-03-18 12:47:26
Because it gets warm little by little and sometimes takes off your jacket, this price texture is very good with 100% cotton. It will be perfect if there is quick drying in the sweaty season.
This review is about item#00102698.
Work clothes
2
From Japan
On 2015-08-26 19:55:09
Although it is not bad, but with the color I feel that the size around my arms around my arms is different I think it is better for the neck to be more packed so I can see under shirts and my neck shoulder will cool down when I sweat
This review is about item#00102542.
Everyday clothes
2
From Japan
On 2015-05-28 00:28:02
Just two or three washings broken the nape of the neck and the hole was empty It is a cheap item with a price
This review is about item#00102402.
Outdoor work
5
From Japan
On 2014-11-01 12:58:16
I like the thickness of the fabric just right and the price is also cheap.
This review is about item#00102472.