Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneakers WS-502

Safety Sneakers WS-502 WS-502

5.00 (1)
Item.#
00102917
Mfr.#
WS-502
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
Resin
Material (Skin)
Mesh x leather
Foot Width
3E
Size (cm)
26.5
Material (Sole)
EVAx rubber
Color
Purple
Standard Weight (g/1 leg)
345(26cm)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2015-04-27 08:47:13
Very easy to wear, not steam. It's better than any safety shoe ever. Design is also not good as working shoes.
This review is about item#00102856.