Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneakers WS-502

Safety Sneakers WS-502 WS-502

5.00 (1)
Item.#
00103014
Mfr.#
WS-502
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
resin
Material (Skin)
Mesh x leather
Standard Weight (g/1 leg)
345(26cm), 345(26cm)
Color
white
Material (Sole)
EVAx rubber
Foot Width
3E, 3E
Size (cm)
24.5, 24.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Development of bike
5
From Japan
On 2015-04-27 08:47:13
Very easy to wear, not stuffy. Which is better than safety shoes until now. Design is also good without ish work shoes.
This review is about item#00102856.