Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Safety Sneakers WS-507
  • Safety Sneakers WS-507
  • Safety Sneakers WS-507

Safety Sneakers WS-507 WS-507

4.00 (5)
Item.#
00103102
Mfr.#
WS-507
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
resin
Standard Weight (g/1 leg)
437(26cm), 437(26cm)
Material (Skin)
Leather
Color
Camel
Foot Width
3E, 3E
Material (Sole)
Foamed rubber
Size (cm)
26.0, 26.0
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2018-03-23 14:07:20
Functionally it is light and seems to be strong, which is quite good, Bagandi color is too red and a little embarrassing (laugh)
This review is about item#103163.
During machine maintenance
5
From Japan
On 2017-06-25 14:19:18
Following Brown I chose the second generation Burgundy. It is lightweight and familiar to the feet within a few days and is satisfied.
This review is about item#103154.
Setting up steelworks line equipment
5
From Japan
On 2017-06-24 19:45:01
Purchased with updates that accompany consumption of current products. The primary reason for choosing the brand is, It is robust and lightweight.
This review is about item#103154.
work
4
From Japan
On 2016-02-08 15:56:35
I will crack on the way when the bottom is worn away.
This review is about item#00103127.
For work
2
From Japan
On 2015-05-07 16:19:21
Insoles Although it is laid once, but it is hard to put on the sole as it is wearing it is hard, as it is getting sore on the sole, as soon as you lay a cushioned insoles, you can now put on ordinary designs and ankle holds Sorry for the good feeling
This review is about item#00103118.