Safety Sneakers WS-507 WS-507
(5)
Item.#
00103127
Mfr.#
WS-507
Package Qty.
1Pair
Ship pack of
1
Item Feature
Material (toe core)
resin
Standard Weight (g/1 leg)
437(26cm), 437(26cm)
Material (Skin)
Leather
Color
Camel
Foot Width
3E, 3E
Material (Sole)
Foamed rubber
Size (cm)
27.0, 27.0
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
2
3 star
0
2 star
1
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Car maintenance
From Japan
On 2018-03-23 14:07:20
Functionally it is light and seems to be strong, which is quite good,
Bagandi color is too red and a little embarrassing (laugh)
During machine maintenance
From Japan
On 2017-06-25 14:19:18
Following Brown I chose the second generation Burgundy.
It is lightweight and familiar to the feet within a few days and is satisfied.
Setting up steelworks line equipment
From Japan
On 2017-06-24 19:45:01
Purchased with updates that accompany consumption of current products.
The primary reason for choosing the brand is,
It is robust and lightweight.
work
From Japan
On 2016-02-08 15:56:35
I will crack on the way when the bottom is worn away.
For work
From Japan
On 2015-05-07 16:19:21
Insoles Although it is laid once, but it is hard to put on the sole as it is wearing it is hard, as it is getting sore on the sole, as soon as you lay a cushioned insoles, you can now put on ordinary designs and ankle holds Sorry for the good feeling
Top