Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneakers WS-507

Safety Sneakers WS-507 WS-507

4.00 (4)
Item.#
00103145
Mfr.#
WS-507
Package Qty.
1Pair
Ship pack of
1
66.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material (toe core)
resin
Standard Weight (g/1 leg)
437(26cm), 437(26cm)
Material (Skin)
Leather
Color
Burgundy
Foot Width
3E, 3E
Material (Sole)
Foamed rubber
Size (cm)
25.0, 25.0
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-06-25 14:19:18
Following Brown I chose the second generation Burgundy. It is lightweight and familiar to the feet within a few days and is satisfied.
This review is about item#103154.
Setting up steelworks line equipment
5
From Japan
On 2017-06-24 19:45:01
Purchased with updates that accompany consumption of current products. The primary reason for choosing the brand is, It is robust and lightweight.
This review is about item#103154.
work
4
From Japan
On 2016-02-08 15:56:35
I will crack on the way when the bottom is worn away.
This review is about item#00103127.
For work
2
From Japan
On 2015-05-07 16:19:21
Insoles Although it is laid once, but it is hard to put on the sole as it is wearing it is hard, as it is getting sore on the sole, as soon as you lay a cushioned insoles, you can now put on ordinary designs and ankle holds Sorry for the good feeling
This review is about item#00103118.