Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneakers WS-507

Safety Sneakers WS-507 WS-507

3.00 (2)
Item.#
00103197
Mfr.#
WS-507
Package Qty.
1Pair
Ship pack of
1
71.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (cm)
28.0, 28.0
Material (toe core)
resin
Standard Weight (g/1 leg)
437(26cm), 437(26cm)
Material (Skin)
Leather
Color
Burgundy
Foot Width
3E, 3E
Material (Sole)
Foamed rubber
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
work
4
From Japan
On 2016-02-08 15:56:35
When the bottom is abraded and cracked in the middle.
This review is about item#00103127.
For work
2
From Japan
On 2015-05-07 16:19:21
Hard and there is no cushion in the sole Why do not you wear Kedomo insoles are laid once, is as it becomes sore back foot, began to go on normally Once laid the insole cushioned, the hold of the design and ankle Unfortunately because the feeling is good
This review is about item#00103118.