Buy more than* S$200* and get FREE SHIPPING

  • Weight Roller

Weight Roller

3.75 (8)
Package Qty.
Ship pack of
11.99 SGD
Shipped after 2018-04-02
Now we ship to...
...see all
Item Feature
1) Depending on usage and customization of the vehicle, the size and weight differs. Please check the proper product. 2) Depending on genuine size, combination of pulley, the size or weight of the used pulley would differ.
Weight (g)
Compatible Vehicle Model
(5KN) remote jog, (5SU) remote jog, (4JP) priori, Beano (VINO), (3YJ) jog, (5BM) jog, priori / EX / Type-II, (3KJ) helmet housing jog / poached, (3RY ) jog Sports, (3VR) axis 90, (3WF) jog Sports 90
For moped, other general purpose.
Outer Diameter (phi mm)
Width (mm)
Customer Reviews
5 star 3
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 3.75
8 Customer Reviews
The reviews are automatic translation.
Mounting on address V100 (CE11)
From Japan
On 2018-01-05 11:14:16
It seems that the weight roller is deformed and worn because it is a motorcycle riding for a long time. After installation the noise decreased but durable Recommended grease If you could recommend it.
This review is about item#103802.
Change weight
From Japan
On 2017-12-29 11:57:17
I noticed it after arrival, but I ordered the size incorrectly. Actually I misunderstood 17 mm at 15 mm. Since it may be difficult to notice that it is an order code, I thought that I would like to purchase it before confirming it before ordering so that there is no such thing.
This review is about item#103364.
Address V 100
From Japan
On 2017-11-05 14:57:32
It is an exchange from the genuine, at the same time, if the clutch center spring was strengthened type, acceleration suddenly changed ,,, the highest speed fell slightly.
This review is about item#103793.
Tuning of moped scooter
From Japan
On 2016-11-26 16:33:54
There is no impression of using as it will be next spring including maintenance because of snowfall due to the winter holiday break (motorcycle). It took more than one month from purchase to arrival so I could not make it in time for this season. Originally I bought it for the next season so there is no inconvenience.
This review is about item#103933.
Used for motorcycle maintenance
From Japan
On 2016-06-26 17:26:17
I used it for smart dio af 57. Although genuine is 6 grams, it has changed to 5 grams and acceleration is improved.
This review is about item#00103662.
For refreshing the scooter drive system
From Japan
On 2016-02-01 03:57:34
☆ I changed it a year ago, but I can use it enough for now. It is a bother shop to bid high purity, and it will also reduce expenses if you order, so I will actively use such excellent parts.
This review is about item#00103714.
Address V100 tuning
From Japan
On 2015-01-13 13:09:52
I think that the feeling of use is no problem and there is no big variation. However, I was concerned about the shaping burr outside the roller. (It seems that there is no burr in NTB, the accuracy seems to be high) Just to be sure, the direction of Bali was assembled together. I think that this is enough because this is cheap.
This review is about item#00103818.
Maintenance of the scooter
From Japan
On 2014-11-29 08:52:01
Weight rollers have various brands, so cheap no brands are uneasy, so we selected the ALBA brand. Although there are various weights, it is good, but whether MonitaRo is out of stock inventory, it became separate transmission despite purchasing two kinds at the same time. Although there is no problem separately here, I feel sorry for becoming a separate sending of such small things one by one.
This review is about item#00103802.