Buy more than* S$200* and get FREE SHIPPING

  • Weight Roller

Weight Roller

by ALBA
3.75 (8)
Item.#
00103425
Package Qty.
1Pack(6PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Caution
1) Depending on usage and customization of the vehicle, the size and weight differs. Please check the proper product. 2) Depending on genuine size, combination of pulley, the size or weight of the used pulley would differ.
Outer Diameter (phi mm)
15
Width (mm)
12
Compatible Vehicle Model
(5KN) remote jog, (5SU) remote jog, (4JP) priori, Beano (VINO), (3YJ) jog, (5BM) jog, priori / EX / Type-II, (3KJ) helmet housing jog / poached, (3RY ) jog Sports, (3VR) axis 90, (3WF) jog Sports 90
Purpose
For moped, other general purpose.
Weight (g)
8
Manufactutrer
YAMAHA