Buy more than* S$200* and get FREE SHIPPING

  • Weight Roller

Weight Roller

by ALBA
3.60 (5)
Item.#
00103592
Package Qty.
1Pack(6PC)
Ship pack of
1
9.39 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Caution
1) Depending on usage and customization of the vehicle, the size and weight differs. Please check the proper product. 2) Depending on genuine size, combination of pulley, the size or weight of the used pulley would differ.
Manufactutrer
HONDA
Weight (g)
11
Compatible Vehicle Model
Live audio, super audio, Giorno, (AF48) lead 50, live audio ZX, smart audio, smart audio DX, smart Dio Z4, Giorno Claire DX, lead 50, Joker 50, Joker 90, Claire Sukupi, Today, Zoomer, lead 90 (HF05)
Purpose
For moped, other general purpose.
Outer Diameter (phi mm)
16
Width (mm)
13
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Tuning of moped scooter
2
From Japan
On 2016-11-26 16:33:54
Impressions of use because the next spring, including maintenance for the holiday of the winter period (bike I) because of the snow, it does not have. I was not in time for this season so until it took more than a month arrive from the purchase. So it was purchased originally in for next season but disadvantage is you do not.
This review is about item#103933.
Used at the time of bike maintenance
5
From Japan
On 2016-06-26 17:26:17
It was used in smart dio af57. Genuine is 6 g, but the acceleration was better to change to five grams.
This review is about item#00103662.
To refresh the scooter of the drive system
5
From Japan
On 2016-02-01 03:57:34
☆ is changed to a year ago, but use enough for now. High genuine a bother bike shop, because it becomes cost-cutting If you order, I think going with actively such a high-quality parts.
This review is about item#00103714.
Address V100 tuning
3
From Japan
On 2015-01-13 13:09:52
A feeling of use is no problem, I think that there is no large variation. However, the roller outside of the shaped burr was worrisome. (No burr is made of NTB, it seems like high accuracy) As a precaution, the direction of the burr was assembled together. So cheap in price basis this is I think this in enough.
This review is about item#00103818.
Scooter of maintenance
3
From Japan
On 2014-11-29 08:52:01
Weight roller has a variety of brands, so much cheap no-brand anxiety, chose the ALBA brand. There is also a variety of weight, How can good, or stock subject to such of the MonitaRo, it became the unaccompanied despite the purchase of two at the same time. As here we not separate issues, but such a small to become one by one unaccompanied the things I feel something sorry.
This review is about item#00103802.