Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Weight Roller

Weight Roller

by ALBA
3.00 (1)
Item.#
00104028
Package Qty.
1Pack(3PC)
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Depending on usage and customization of the vehicle, the size and weight differs. Please check the proper product.
Outer Diameter (phi mm)
20
Width (mm)
12
Manufactutrer
YAMAHA
Weight (g)
11
Compatible Vehicle Model
Cygnus X125, Majesty 125, Majesty 250
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Scooter Maintenance
3
From Japan
On 2015-03-23 17:16:35
I bought it as a substitute for lead 80ss of the old car. It was built with almost the same size. I am in good shape, but the next time I want to gain weight by changing weight and incorporate. The price is reasonable and satisfying.
This review is about item#00104764.