Buy more than* S$200* and get FREE SHIPPING

  • Weight Roller

Weight Roller

by ALBA
3.00 (1)
Item.#
00104755
Package Qty.
1Pack(6PC)
Ship pack of
1
22.44 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Caution
Depending on usage and customization of the vehicle, the size and weight differs. Please check the proper product.
Outer Diameter (phi mm)
18
Width (mm)
14
Manufactutrer
KIMCO
Weight (g)
11
Compatible Vehicle Model
Racing125/150VJR125 V-LINKSUPER8/125
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Scooter maintenance
3
From Japan
On 2015-03-23 17:16:35
I purchased as a substitute for the old car of lead 80ss. Also size was able to built-in almost the same. Condition is good, next time were obtained by changing the weight, I think that you want to include. Price is also satisfied with a so-so.
This review is about item#00104764.