Buy more than* S$200* and get FREE SHIPPING

  • Exhaust Muffler Gasket

Exhaust Muffler Gasket

by ALBA
4.56 (9)
Item.#
00105333
Package Qty.
1Set(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.99 SGD
ADD TO CART
Shipped after 2018-03-05
Now we ship to...
...see all
Item Feature
Manufactutrer
HONDA
Compatible Vehicle Model
MB50 All Models, MBX50 All Models AC08 , TLM50 All Models AD07, MTX50 All Models AD06, NS-1 All Models AC12, NS50F All Models AC08, NSR50 All Models AC10, CRM50 All Models AD10 / 13, lead 100 FNO, JF06-1000001 -, lead 125 All Models JF01, RS125R All Models , TLM200R All Models MD15, TLM220 All Models MD23
Compatible Exhaust Volume (cc)
50
Caution
Please purchase the required number of gaskets., Please purchase the required number of gaskets., Please purchase the required number of gaskets., Please purchase the required number of gaskets.
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
To a motorcycle scarf
4
From Japan
On 2018-02-04 18:00:48
There is nothing inferior to genuine products, so it is better to use this one.
This review is about item#105437.
Muffler repair
5
From Japan
On 2017-10-01 22:31:11
Thank you very much. It was perfect for the lead 100 muffler.
This review is about item#105342.
Car Maintenance
5
From Japan
On 2017-09-28 21:16:56
Even deliberately delivered separately, I am satisfied with the size perfect.
This review is about item#105342.
For motorcycles
5
From Japan
On 2017-07-22 06:50:31
I bought it by the muffler exchange of the motorcycle, the goods arrived immediately.
This review is about item#00105306.
Replace when replacing muffler
5
From Japan
On 2017-01-30 21:27:18
I bought this one whose model number is easy to understand. It is for cabina. It was perfect size.
This review is about item#105394.
Exchange
5
From Japan
On 2015-10-20 14:55:57
I think that the shape was also a good product
This review is about item#00105272.
Muffler gasket
4
From Japan
On 2015-08-04 15:23:39
It is not different from the usual genuine as usual, but I think that it can be used with chitin and it is cheaper.
This review is about item#00105674.
Used for kawasaki Estreya rs
3
From Japan
On 2015-06-29 21:15:42
It can be used without problems.
This review is about item#00105638.
Motorcycle maintenance
5
From Japan
On 2014-11-19 13:08:49
It is very reasonable and inferior to genuine. We will also use it when necessary.
This review is about item#00105568.