Buy more than* S$200* and get FREE SHIPPING

  • Exhaust Muffler Gasket

Exhaust Muffler Gasket

4.20 (10)
Package Qty.
Ship pack of
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
Shipped after 2018-03-28
Now we ship to...
...see all
Item Feature
Compatible Exhaust Volume (cc)
Please purchase the required number of gaskets., Please purchase the required number of gaskets., Please purchase the required number of gaskets., Please purchase the required number of gaskets.
Compatible Vehicle Model
AX-1 All Models MD21, XL250 Degree All Models MD26, FT400 All Models, shadow 400 / Special FNO, NC34-1000001-, shadow Thrasher 400 FNO, NC40-1000001-, broth 400 (front side) All Models NC25 front, VRX Roadster (front side) All Models NC33 front, Steed 400 VLX / VCL / VSE (front side) FNO, NC26-1000001- front, Steed 400 VLS (front side) FNO, NC37-1000001- front, XL400V Toranzarupu (front side) All Models ND06 front, FT500 All Models, Steed 600VLX (front side) FNO, PC21-1000001- front, NAS750 Nighthawk All Models RC39, CB750 FNO, RC42-1000001- ,shadow 750 FNO, RC44-1000001-, shadow Thrasher 750 FNO, RC48-1000001-, CB900F All Models, CBR900RR 2000year - SC44, CB1000SF / T2 All Models SC30, CB1100F All Models, CBR1100XX Super Blackbird 1997 year - SC35A, X-11 FNO, SC42-1000001-, CB1300SF FNO, SC40-1000001-, X-4 FNO , SC38-1000001-
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Maintenance Maintenance
From Japan
On 2018-02-22 20:37:18
It is too small for the DJ-1RR normal muffler. I want to return it···.
This review is about item#105297.
To a motorcycle scarf
From Japan
On 2018-02-04 18:00:48
There is nothing inferior to genuine products, so it is better to use this one.
This review is about item#105437.
Muffler repair
From Japan
On 2017-10-01 22:31:11
Thank you very much. It was perfect for the lead 100 muffler.
This review is about item#105342.
Car Maintenance
From Japan
On 2017-09-28 21:16:56
Even deliberately delivered separately, I am satisfied with the size perfect.
This review is about item#105342.
For motorcycles
From Japan
On 2017-07-22 06:50:31
I bought it by the muffler exchange of the motorcycle, the goods arrived immediately.
This review is about item#00105306.
Replace when replacing muffler
From Japan
On 2017-01-30 21:27:18
I bought this one whose model number is easy to understand. It is for cabina. It was perfect size.
This review is about item#105394.
From Japan
On 2015-10-20 14:55:57
I think that the shape was also a good product
This review is about item#00105272.
Muffler gasket
From Japan
On 2015-08-04 15:23:39
It is not different from the usual genuine as usual, but I think that it can be used with chitin and it is cheaper.
This review is about item#00105674.
Used for kawasaki Estreya rs
From Japan
On 2015-06-29 21:15:42
It can be used without problems.
This review is about item#00105638.
Motorcycle maintenance
From Japan
On 2014-11-19 13:08:49
It is very reasonable and inferior to genuine. We will also use it when necessary.
This review is about item#00105568.