Buy more than* S$200* and get FREE SHIPPING

  • Exhaust Muffler Gasket

Exhaust Muffler Gasket

by ALBA
4.62 (8)
Item.#
00105638
Package Qty.
1Set(2PC)
Ship pack of
1
8.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please purchase the required number of gaskets., Please purchase the required number of gaskets.
Manufactutrer
KAWASAKI
Compatible Exhaust Volume (cc)
125
Compatible Vehicle Model
Eliminator 125 FNO, BN125A-000001-, Z250FT All Models, GPZ250 / R All Models, ZZ-R250 FNO, EX250H-000001-,Estoreya / RS / custom / RS custom FNO, BJ250A-000001-, KLE250 Anero FNO, LE250A- 000001-, Eliminator 250LX / SE All Models, Z400FX All Models, Z400GP All Models, GPZ400F All Models, GPZ400 All Models, GPX400R All Models, ZX-4 All Models, ZXR400 / R All Models ZX400H, ZXR400 / R FNO, ZX400L- 000001-, xanthus 400 All Models, Zephyr 400 All Models, Zephyr χ FNO, ZX400C-300001-, Eliminator 400LX / SE All Models, Eliminator 400 All Models ZL400A, GPZ600 All Models , Z750GP All Models, GPZ750 All Models, Zephyr 750 / RS FNO, ZR750C-000001-, ZR -7 FNO, ZR750F-000001-
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Muffler repair
5
From Japan
On 2017-10-01 22:31:11
Thank you very much. It was perfect for the lead 100 muffler.
This review is about item#105342.
Car Maintenance
5
From Japan
On 2017-09-28 21:16:56
Even deliberately delivered separately, I am satisfied with the size perfect.
This review is about item#105342.
For motorcycles
5
From Japan
On 2017-07-22 06:50:31
I bought it by the muffler exchange of the motorcycle, the goods arrived immediately.
This review is about item#00105306.
Replace when replacing muffler
5
From Japan
On 2017-01-30 21:27:18
I bought this one whose model number is easy to understand. It is for cabina. It was perfect size.
This review is about item#105394.
Exchange
5
From Japan
On 2015-10-20 14:55:57
I think that the shape was also a good product
This review is about item#00105272.
Muffler gasket
4
From Japan
On 2015-08-04 15:23:39
It is not different from the usual genuine as usual, but I think that it can be used with chitin and it is cheaper.
This review is about item#00105674.
Used for kawasaki Estreya rs
3
From Japan
On 2015-06-29 21:15:42
It can be used without problems.
This review is about item#00105638.
Motorcycle maintenance
5
From Japan
On 2014-11-19 13:08:49
It is very reasonable and inferior to genuine. We will also use it when necessary.
This review is about item#00105568.