Exhaust Muffler Gasket
(10)
Item.#
00105744
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Compatible Exhaust Volume (cc)
400
Caution
Please purchase the required number of gaskets., Please purchase the required number of gaskets., Please purchase the required number of gaskets., Please purchase the required number of gaskets.
Manufactutrer
KAWASAKI
Compatible Vehicle Model
ZRX400 / II FNO, ZR400E-000001- , ZXR750 / R FNO, ZX750J-000001-, ZX-7RR FNO, ZX750N-000501-, ZX-9R - 1999 year
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
6
4 star
2
3 star
1
2 star
0
1 star
1
Review Rating:
10 Customer Reviews
The reviews are automatic translation.
Maintenance Maintenance
From Japan
On 2018-02-22 20:37:18
It is too small for the DJ-1RR normal muffler.
I want to return it···.
To a motorcycle scarf
From Japan
On 2018-02-04 18:00:48
There is nothing inferior to genuine products, so it is better to use this one.
Muffler repair
From Japan
On 2017-10-01 22:31:11
Thank you very much. It was perfect for the lead 100 muffler.
Car Maintenance
From Japan
On 2017-09-28 21:16:56
Even deliberately delivered separately, I am satisfied with the size perfect.
For motorcycles
From Japan
On 2017-07-22 06:50:31
I bought it by the muffler exchange of the motorcycle, the goods arrived immediately.
Replace when replacing muffler
From Japan
On 2017-01-30 21:27:18
I bought this one whose model number is easy to understand. It is for cabina. It was perfect size.
Exchange
From Japan
On 2015-10-20 14:55:57
I think that the shape was also a good product
Muffler gasket
From Japan
On 2015-08-04 15:23:39
It is not different from the usual genuine as usual, but I think that it can be used with chitin and it is cheaper.
Used for kawasaki Estreya rs
From Japan
On 2015-06-29 21:15:42
It can be used without problems.
Motorcycle maintenance
From Japan
On 2014-11-19 13:08:49
It is very reasonable and inferior to genuine. We will also use it when necessary.
Customers Who Bought This Item Also Bought
Top