Buy more than* S$200* and get FREE SHIPPING

  • Exhaust Muffler Gasket

Exhaust Muffler Gasket

by ALBA
4.25 (4)
Item.#
00105963
Package Qty.
1Set(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
32.44 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Caution
Please purchase the required number of gaskets.
Manufactutrer
YAMAHA
Compatible Exhaust Volume (cc)
125
Compatible Vehicle Model
RZ125 All Models 13W 1GV, TZR125 All Models 2RM 3TY1-4, DT125R 3FW1-, SR125 4DD1 / 2 / 4WP1-, YD125 / S 3NS1, DT200R / WR All Models 3ET / 3XP, SDR200 All Models 2TV, XT200 All Models, Theroux 225 / W 2LN / 4JG1-6 / 5MP1- ,Bronco 5BT1, DT230 Lanza All Models 4TP1 / 2, RZ250 AllModels 4L3, TY250ZS All Models 4ML1, TY250Z All Models, YD250 / S 3NU1-, XS250S All Models 4A8 17A, XV400 Virago All Models 3JB, RZV500R All Models 51X , FJ1200 / A All Models 4CC2, XJR1200 / R All Models 4KG1-4, XJR1300 5EA1-9 / G
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Exchange
5
From Japan
On 2015-10-20 14:55:57
I think that the form was also well good goods
This review is about item#00105272.
Muffler gasket
4
From Japan
On 2015-08-04 15:23:39
Is no different with the usual genuine, but, and to use the kitchen, I think it is cheaper.
This review is about item#00105674.
Used kawasaki Estoreya rs
3
From Japan
On 2015-06-29 21:15:42
You can use without any problems.
This review is about item#00105638.
Bike maintenance
5
From Japan
On 2014-11-19 13:08:49
It is very not inferior and genuine reasonable. Also you can use when necessary.
This review is about item#00105568.