Buy more than* S$200* and get FREE SHIPPING

  • Exhaust Muffler Gasket

Exhaust Muffler Gasket

by ALBA
4.62 (8)
Item.#
00105988
Package Qty.
1Set(2PC)
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Caution
Please purchase the required number of gaskets., Please purchase the required number of gaskets., Please purchase the required number of gaskets., Please purchase the required number of gaskets.
Manufactutrer
YAMAHA
Compatible Exhaust Volume (cc)
125
Compatible Vehicle Model
RZ125 All Models 13W 1GV, TZR125 All Models 2RM 3TY1-4, DT125R 3FW1-, SR125 4DD1 / 2 / 4WP1-, YD125 / S 3NS1, DT200R / WR All Models 3ET / 3XP, SDR200 All Models 2TV, XT200 All Models, Theroux 225 / W 2LN / 4JG1-6 / 5MP1- ,Bronco 5BT1, DT230 Lanza All Models 4TP1 / 2, RZ250 AllModels 4L3, TY250ZS All Models 4ML1, TY250Z All Models, YD250 / S 3NU1-, XS250S All Models 4A8 17A, XV400 Virago All Models 3JB, RZV500R All Models 51X , FJ1200 / A All Models 4CC2, XJR1200 / R All Models 4KG1-4, XJR1300 5EA1-9 / G
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Muffler repair
5
From Japan
On 2017-10-01 22:31:11
Thank you very much. It was perfect for the lead 100 muffler.
This review is about item#105342.
Car Maintenance
5
From Japan
On 2017-09-28 21:16:56
Even deliberately delivered separately, I am satisfied with the size perfect.
This review is about item#105342.
For motorcycles
5
From Japan
On 2017-07-22 06:50:31
I bought it by the muffler exchange of the motorcycle, the goods arrived immediately.
This review is about item#00105306.
Replace when replacing muffler
5
From Japan
On 2017-01-30 21:27:18
I bought this one whose model number is easy to understand. It is for cabina. It was perfect size.
This review is about item#105394.
Exchange
5
From Japan
On 2015-10-20 14:55:57
I think that the shape was also a good product
This review is about item#00105272.
Muffler gasket
4
From Japan
On 2015-08-04 15:23:39
It is not different from the usual genuine as usual, but I think that it can be used with chitin and it is cheaper.
This review is about item#00105674.
Used for kawasaki Estreya rs
3
From Japan
On 2015-06-29 21:15:42
It can be used without problems.
This review is about item#00105638.
Motorcycle maintenance
5
From Japan
On 2014-11-19 13:08:49
It is very reasonable and inferior to genuine. We will also use it when necessary.
This review is about item#00105568.