Buy more than* S$200* and get FREE SHIPPING

  • Exhaust Muffler Gasket

Exhaust Muffler Gasket

by ALBA
4.20 (10)
Item.#
00106198
Package Qty.
1Set(4PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Manufactutrer
SUZUKI
Caution
Please purchase the required number of gaskets., Please purchase the required number of gaskets., Please purchase the required number of gaskets., Please purchase the required number of gaskets.
Compatible Exhaust Volume (cc)
125
Compatible Vehicle Model
GN125E All Models, GS125E Katana All Models, Marauder 125 FNO, NF48A-100001-, DR125S All Models, SX125R All Models, Jebel 125 / DF125E FNO, SF44A-100001- , SX200R All Models, Jebel 200 / DF200E FNO, SH42A-100001 -, Skywave 250 FNO, CJ41A-100001-, Goose 250 All Models, DR250S / SH / SHE / Jebel 250 All Models, GSX250L / T AllModels, Goose 350 FNO, NK42A-100001-, Skywave 400 FNO, CK41 / 42A- 100001-, Inazuma 400 FNO.GK7BA-100001-, GSX750 All Models , GSX750E All Models, GSX750F All Models, GSX750R / RR FNO, GR71G-100001-, GSX750R FNO, GR71F-100001-, GSX-R750 FNO, GR77C-100001 -, GSX-R750 FNO, GR7AC-100001-, GSX-R750W / SP FNO, GR7BC-100001-, GSF750 All Models, RF900R All Models, GSF1200 / S All Models,Inazuma 1200 FNO, GV76A-100001- GV76A, GSX1200SS FNO , GV78A-100001-
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Maintenance Maintenance
1
From Japan
On 2018-02-22 20:37:18
It is too small for the DJ-1RR normal muffler. I want to return it···.
This review is about item#105297.
To a motorcycle scarf
4
From Japan
On 2018-02-04 18:00:48
There is nothing inferior to genuine products, so it is better to use this one.
This review is about item#105437.
Muffler repair
5
From Japan
On 2017-10-01 22:31:11
Thank you very much. It was perfect for the lead 100 muffler.
This review is about item#105342.
Car Maintenance
5
From Japan
On 2017-09-28 21:16:56
Even deliberately delivered separately, I am satisfied with the size perfect.
This review is about item#105342.
For motorcycles
5
From Japan
On 2017-07-22 06:50:31
I bought it by the muffler exchange of the motorcycle, the goods arrived immediately.
This review is about item#00105306.
Replace when replacing muffler
5
From Japan
On 2017-01-30 21:27:18
I bought this one whose model number is easy to understand. It is for cabina. It was perfect size.
This review is about item#105394.
Exchange
5
From Japan
On 2015-10-20 14:55:57
I think that the shape was also a good product
This review is about item#00105272.
Muffler gasket
4
From Japan
On 2015-08-04 15:23:39
It is not different from the usual genuine as usual, but I think that it can be used with chitin and it is cheaper.
This review is about item#00105674.
Used for kawasaki Estreya rs
3
From Japan
On 2015-06-29 21:15:42
It can be used without problems.
This review is about item#00105638.
Motorcycle maintenance
5
From Japan
On 2014-11-19 13:08:49
It is very reasonable and inferior to genuine. We will also use it when necessary.
This review is about item#00105568.