Buy more than* S$200* and get FREE SHIPPING

  • Oil Filter

Oil Filter

by ALBA
5.00 (1)
Item.#
00106505
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Manufactutrer
SUZUKI
Compatible Vehicle Model
GS50 (05-06) (NA41A), RB50 (86) (LA41A), UC125 (00) (CF43A), UZ125 (05-07) (CF46A), AN125 (94-05) (CF42A), GS125E (82- 94) (NF41B), UC150 ( 99) (CG43A), AN150 (94-01) (CG41A / 42A), AN150 (06-07) (CG42A), Sky Wave AN250 (07-08) (CJ44A / 45A ), Sky Wave AN250M (07-08) (CJ44A / 45A ), Sky Wave AN250S (07-08) (CJ44A / 45A), Sky Wave AN250SS (08) (CJ44A / 45A ), Sky Wave AN250Z (07-08) (CJ44A / 45A), Sky Wave AN400 (07-08) (CK44A), Sky Wave AN400S (07-08) (CK44A), AN400 (07-08), SC150 (02)
Compatible Exhaust Volume (cc)
50
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Regular oil change
5
From Japan
On 2015-02-18 14:31:38
Even when compared with genuine parts there is no problem and it is inexpensive in terms of cost, so every time we change the oil, we also exchange filters. I would like you to tell me if you have an equivalent item (compatible item) with a monotail brand I would like to also use it.
This review is about item#00106365.