Buy more than* S$200* and get FREE SHIPPING

  • General Use Grip for Scooter

General Use Grip for Scooter 102-0002

by ALBA
4.33 (6)
Item.#
00106715
Mfr.#
102-0002
Package Qty.
1Set(2PC)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Compatible Vehicle Model
Audio system / jog system / other, wide range, Dio series/JOG series/for wide range.
Handle Diameter (phi mm)
22.2, 22.2
Grip Diameter (phi mm)
Left / phi20, right / 24, Left/phi.20, Right/24
Manufactutrer
General-purpose, For general purpose.
Overall Length (mm)
115, 115
Specification
Non-penetration type, Non-penetration type
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Birday-50
2
From Japan
On 2017-09-25 14:58:08
Although I installed it on the left side without difficulty I found out that I did not meet the right side I just bought the genuine on the right side It was cheap and I wish I could install it
This review is about item#106706.
I attached it to lead 100.
5
From Japan
On 2016-11-13 16:29:35
It is very good. I am very satisfied.
This review is about item#106706.
jog
5
From Japan
On 2015-11-10 17:45:11
I installed it on the 3 KJ jog. It looks exactly the same as Yamaha genuine grip, it was cheap anyway so I bought it. I'm glad I bought it.
This review is about item#00106733.
To change the grip of the original scooter
5
From Japan
On 2015-07-04 10:27:53
With a grip length of 115 mm and a general handle diameter (22.5 mm) bike, it is an ordinary grip that is normally attachable, yes none, no impossible. If there is no satisfaction with the design, I think there is no problem. Because the price is expensive, seeking a lot of things is cruel. A person with dissatisfaction should purchase a higher one. However, we recommend using only genuine Suzuki Let's 4. The reason is that the shape of the throttle collar on the right is special and it is hard to scrape to install general-purpose items. There are more kinds of grips of Alba. Since it will be ordered anyway, I would like a lineup of more kinds of monotaro.
This review is about item#00106758.
To make it to the original
4
From Japan
On 2014-09-30 11:47:57
I bought it in time for mastership. Rubber was a little hard, but there is no fine roughness and thickness as well and it can be used as it is. More than anything, this quality is satisfying at this price.
This review is about item#00106733.
Motorcycle repair
5
From Japan
On 2014-06-01 15:33:46
It was very cost effective and could be used with confidence. Very, it is saved that the delivery date is fast.
This review is about item#00106724.