Buy more than* S$200* and get FREE SHIPPING

  • Handle Grip

Handle Grip 102-0013

4.67 (6)
Package Qty.
Ship pack of
11.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Compatible Vehicle Model
Address V100
Grip Diameter (phi mm)
Right / 20, left / 18
Set Contents
Each one left and right
General purpose
Overall Length (mm)
With accelerator color for address V100
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For address
From Japan
On 2017-09-18 20:46:26
Easy installation was completed, but for the penetrating type we also purchased a bar end cap at the same time, but since the grip is longer than the handle, we could not install it unless we had to process the cap.
This review is about item#106812.
As maintenance for motorcycles
From Japan
On 2017-09-06 20:48:31
I have not installed it yet, but things are solid.
This review is about item#106812.
Replace clip
From Japan
On 2017-07-14 16:05:42
The exchange was completed with no problem at all, I was riding with the grip of the slippers for quite a while, if it was possible to exchange so easily, it would have been better to exchange earlier.
This review is about item#106812.
Repair of delivery vehicles
From Japan
On 2015-07-02 14:45:40
I bought it for repair in the grip of the vehicle that I am using around delivery and nearby customers. It is slightly stiff compared with normal but hard to slip shape. The Suzuki car around this time has a handle of a different size and there are few counterparts such as external items, but here was a pon attachment. However, the hole was opened for the grip end for penetration, and the inner plastic was exposed at the end of the throttle side. CE11 There is no problem in initial non-penetrating type use, but people seeking aesthetic needs to purchase the grip end separately.
This review is about item#00106812.
Maintenance parts of sieve masonry
From Japan
On 2014-11-17 11:17:34
Suzuki's moped has no choice other than genuine when the grip deteriorates because the handle Φ is special. Because of that circumstance, many people continue to use deteriorated grips for V100. ALBA 's kore will clean up the trouble of such a Suzuki car in a moment. Feeling fit to the handlebar, feeling gripping Feel neither. Left grip is good enough to not come off even without adhesive. Although it was a Chinese part it was an unusual item that was able to evaluate a full score.
This review is about item#00106812.
Moped grip exchange
From Japan
On 2014-05-24 13:00:21
Feeling the same as a genuine product and a very good feeling
This review is about item#00106812.