Buy more than* S$200* and get FREE SHIPPING

  • Base Gasket

Base Gasket

by ALBA
5.00 (1)
Item.#
00107318
Package Qty.
1Set
Ship pack of
1
9.60 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Compatible Exhaust Volume (cc)
50
Manufactutrer
HONDA
Compatible Vehicle Model
NSR50
Thickness (mm)
1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adjusting the height of the cylinder of the bore-up kit
5
From Japan
On 2017-07-01 02:42:22
It also has one side glue, it is a solid product without problems.
This review is about item#00107302.