Buy more than* S$200* and get FREE SHIPPING

  • Seat Cover

Seat Cover

by ALBA
5.00 (1)
Item.#
00114774
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
50.99 SGD
ADD TO CART
Shipped after 2018-05-21
Now we ship to...
...see all
Item Feature
Compatible Exhaust Volume (cc)
50
Type
Cover
Compatible Vehicle Model
(27V) jog the previous fiscal year (JOG)
Manufactutrer
YAMAHA
Color
black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle seat
5
From Japan
On 2017-10-18 19:05:28
I made it red using this black sheet coat so far. Although it was not a designated vehicle, I was able to cover it well using this.
This review is about item#110547.