Buy more than* S$200* and get FREE SHIPPING

  • Fuel Connector

Fuel Connector

2.14 (7)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Compatible Vehicle Model
Outer Diameter (phi mm)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 5
Review Rating: 2.14
7 Customer Reviews
The reviews are automatic translation.
Gasoline tank, equipment connection
From Japan
On 2016-12-29 16:47:23
As I read it was gasoline dada leak (T_T) From the probability of leakage it is not good as a product.
This review is about item#115596.
Used between FF heater and kerosene tank
From Japan
On 2016-11-27 21:06:25
This is absolutely true that losing money on buying goods. Fuel leaks from joints just by inserting and pulling out 2 to 3 times. Inside the car is disastrous · · · Purchasing is not recommended.
This review is about item#115596.
Expansion of fresh water tank
From Japan
On 2016-08-10 16:27:51
♂ ♀ also has a stopper function so it is better not to leak when separated.
This review is about item#115605.
Relay of gasoline hose
From Japan
On 2016-05-10 09:13:29
Easy to remove and convenient. There is some height.
This review is about item#00115596.
I am using it for relaying gas tank
From Japan
On 2016-05-02 21:00:18
I thought that it was used as a gasoline tank relay interruption but gasoline leaked from the connector's connection could not be used. The packaging box instructions have been discarded. I'm sorry.
This review is about item#00115605.
To remove gasoline hose of bike.
From Japan
On 2016-04-18 16:15:06
During installation, it broke with a shock. It is the worst item. I think that it is better not to muck.
This review is about item#00115605.
Used to facilitate the detachment of the tank of the motorcycle
From Japan
On 2014-12-23 20:57:55
When I tried it, gasoline was leaked. Apparently the cause seems to have leaked because there is no O ring which should be supposed. Since there is no choice, I plan to purchase an appropriate size fuel-resistant o-ring separately.
This review is about item#00115605.