Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Fuel Hose

Fuel Hose

by ALBA
4.46 (13)
Item.#
00115614
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
1
Material
Gum
Inner Diameter (phi mm)
4.5
Color
black
Manufactutrer
General-purpose
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Motorcycle repair
4
From Japan
On 2018-04-05 21:30:27
Used in 1988 Formula FZR Restore. Material is also soft and thick, so it seems quite likely.
This review is about item#115632.
Apip's fuel hose
5
From Japan
On 2018-01-30 17:13:34
The transparent gasoline hose of Homsen will harden soon I bought this. The price is also reasonably cheap Quality is no problem.
This review is about item#115623.
Motorcycle Maintenance
3
From Japan
On 2017-09-01 17:07:02
Although it was used for exchanging the fuel hose of the motorcycle, As usual it is cheap and good price
This review is about item#115614.
For mini bikes
4
From Japan
On 2017-08-21 16:21:40
Used for mini motorcycle fuel piping The texture is not bad, there is no problem. For the time being, about half a year there is no alteration, etc. and it keeps flexibility.
This review is about item#115623.
For motorcycles
5
From Japan
On 2016-07-11 19:14:37
Quality is not problematic as it is solidly made.
This review is about item#00115614.
Maintenance work
5
From Japan
On 2016-05-09 10:52:36
Used as a fuel hose. Since it is used in units of about 10 cm in length, it is necessary and sufficient with the length of the product 1 m. Both prices are satisfying products.
This review is about item#00115623.
Replacing an old fuel hose
5
From Japan
On 2016-05-02 17:59:45
There is no problem at all. Because it purchased for the first time, durability is unknown.
This review is about item#00115614.
Used as fuel hose
5
From Japan
On 2016-01-12 17:53:50
I have patronized since 2012 but it can be used without problems. It is the best advantage that soft handling is good because the thickness is small.
This review is about item#00115623.
Old car maintenance
5
From Japan
On 2015-12-01 15:12:49
It is soft and easy to attach.
This review is about item#00115623.
It was used for replacing gasoline hose of scooter.
4
From Japan
On 2015-11-04 17:23:04
There was not a problem in particular.
This review is about item#00115614.