Buy more than* S$200* and get FREE SHIPPING

  • Fuel Hose

Fuel Hose

by ALBA
4.67 (9)
Item.#
00115632
Package Qty.
1PC
Ship pack of
1
9.55 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
1
Material
Gum
Inner Diameter (phi mm)
6
Color
black
Manufactutrer
General-purpose
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Motorcycle
5
From Japan
On 2016-07-11 19:14:37
Quality in the firm making is a problem that seems.
This review is about item#00115614.
Maintenance work
5
From Japan
On 2016-05-09 10:52:36
Used as a fuel hose. Since the use at about 10cm unit length, necessary and sufficient in length 1m of goods. It is a commodity that satisfactory price for both.
This review is about item#00115623.
Replacement of the fuel hose outdated
5
From Japan
On 2016-05-02 17:59:45
There is no problem. For the first time to buy, durability is unknown.
This review is about item#00115614.
Used as a fuel hose
5
From Japan
On 2016-01-12 17:53:50
We know and love from 2012, but can be used without problems. It is whether most of the advantages soft maneuverability is good because there is less thickness.
This review is about item#00115623.
Maintenance of old car
5
From Japan
On 2015-12-01 15:12:49
It is soft and easy to attach.
This review is about item#00115623.
It was used as a replacement for scooter gasoline hose.
4
From Japan
On 2015-11-04 17:23:04
In particular, the problem was not there.
This review is about item#00115614.
Exchange
5
From Japan
On 2015-10-05 16:01:27
It can be replaced with confidence.
This review is about item#00115648.
Bike maintenance, restoration
5
From Japan
On 2015-07-17 21:27:38
The initial quality than genuine will is a good feeling. I think there is no problem if also to buy in the future of the durability (more than 5 years).
This review is about item#00115614.
Replacement of the fuel hose was the deterioration of the bike
3
From Japan
On 2014-06-18 00:27:49
In spite of the low cost it could be used without any good thing in issue.
This review is about item#00115657.