Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fuel Filter

Fuel Filter

by ALBA
3.50 (2)
Item.#
00115736
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please check the outer diameter of mounting part in advance before purchase.
Manufactutrer
General-purpose
Compatible Vehicle Model
General-purpose
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
2
From Japan
On 2018-06-08 22:59:36
In the specification, it was an item corresponding to hose with inner diameter 4.5 / 5.0 mm, but the fuel horse (inner diameter) of 4.5 mm inside diameter was not included. To be precise, the secondary side was somehow pushed in. However, the primary side was obviously harder than the secondary side, it did not enter at all. Also, the material of the main body was weaker than the secondary side, and as I felt it seemed likely to break when applying force, I managed to warm up the hose or trial and error and put it in somehow. Nevertheless it was not possible to put it in the bottom. The point was good as the function as a filter seemed to be problematic, but I thought that I would like you to review the explanation about the corresponding diameter of the hose once.
This review is about item#115736.
Maintenance of the motorcycle
5
From Japan
On 2016-04-29 23:26:20
I am satisfied because I bought it very cheaply. It is useful for second hand motorcycles.
This review is about item#00115727.