Buy more than* S$200* and get FREE SHIPPING

  • Pulley Face

Pulley Face

by ALBA
5.00 (1)
Item.#
00116208
Package Qty.
1Set
Ship pack of
1
28.09 SGD
ADD TO CART
Shipped after 2017-07-31
Now we ship to...
...see all
Item Feature
Caution
Do not install with an impact wrench. Use a torque wrench and holder to fix, and tighten under the specified torque when assemble.
Compatible Vehicle Model
(3YK7-) Super Jog ZR, (3YKA) Super Jog ZR, (4JP1-8) priori, (4LV) priori Type-II, (4LV) priori EX, (3KJ 1-4 / 6/ 8) jog (JOG) , (3RY1-2) jog Sports (jOG), (5AU1-8) Beano (VINO), (5BM) jog C (jOG) (3VR) axis 90 (3VR) axis 90 profit (2GM) Champ 80 (1YT) Excel (35R) active (aCTIVE) (1HV) Bokusun (27V) jog (jOG) (48F) jog (jOG) (1HH) jog (jOG) (1KH) jog (jOG) (1RN) jog (jOG) (2EX) jog (jOG) (2JA) jog (jOG) (2TA) jog (jOG) (3CP) jog Sports (jOG) (2NA) Champ RS (3NH) Champ RS (CJ50R) Champ RS
Specification
The body of pulley face / dedicated key
Compatible Exhaust Volume (cc)
90
Manufactutrer
YAMAHA
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Commuting motorcycle
5
From Japan
On 2015-08-13 14:46:20
It looks like genuine. I do not know the durability yet. I will buy it again if the price is cheaper.
This review is about item#00116208.