Buy more than* S$200* and get FREE SHIPPING

  • Rear Brake Shoe

Rear Brake Shoe

by ALBA
5.00 (1)
Item.#
00116323
Package Qty.
1Set
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Compatible Exhaust Volume (cc)
50
Manufactutrer
YAMAHA
Compatible Vehicle Model
BJ / 5XN1-5 (front), Beluga 80 / all models (front), Beluga 50 / all models (rear), jog / 3KJ all models (rear), jog Sports Z / 3RY all models (rear), jog / 3YJ all models (rear), jog EX / -Z Super jog Z / ZR / 3YK all models (rear), jog priori / 4JP1-9 (rear), jog priori / 4JPA (rear), jog priori EX type II / 4LV1- 4 (rear), jog C / 5BM all models (rear), jog Z II / 5EM1-4 (rear), jog poached / 5GD1 (99) (rear), jog poached / 5GD2 (99) (rear), jog ZR / 5PT all models (rear), jog / 5KN all models (rear), jog ZR ZII / 5SW (rear), jog remote control jog / 5SU (rear), jog 4ST / 3P31- (rear), jog Deluxe / 3P32- ( rear), BJ / 5XN1-5 (rear), AXIS profit / 3VP all models (rear), Vino / 5AU (97-00) (rear), jog 90 / 3WF all models (rear), AIXIS90 profit / 3VR all models (rear), RZ50 / 5R6 / 1HK (rear), DT50 / 3LM1-5 (rear), mate 50 / 4AU1 (rear), Town mate 50 / 3EJ / 3EL7-9 (rear), Beluga 80 / all models (rear), YSR80 / all models (rear), mate 80 / 4AW1-4 (rear), jog 90 / (90-97) (rear), AXIS 90 / (90-97) ( rear), TW200 / 2JL / 4CS1-6 (rear), TW200 / E / 5LB all models (rear)
Material
Organic (Non-asbestos)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2014-10-06 19:58:55
I looked at reviews and made this type cheap and secure. It can be used without problems.
This review is about item#00116323.