Buy more than* S$200* and get FREE SHIPPING

  • Reinforcement Rear Shock Spring

Reinforcement Rear Shock Spring

by ALBA
1.50 (2)
Item.#
00117197
Package Qty.
1Set
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Caution
Even the same model, the shape where to attach may differ by production year. So, please check with the current car. The length also differs by each vehicle. Dependig on the muffler or cowl specification, they may touch.
Compatible Vehicle Model
(3YK) super jog Z, (3YK) Super Jog ZR, (3YJ) jog, (3KJ) the helmet housing jog, (4JP) priori, (4LV) priori EX, (4LV) priori Type-II, (SA11J) priori, ( 5AU) Beano (VINO), (SA10J) Beano (VINO), basic jog (BJ), (2JA) jog, (27V) jog, (5EM) jog ZII, (5BM) jog C axis 50 (3CP) for jog Sports rear shock, (5.2pc) Champ for the rear shock, (3RY) jog for the rear shock, (5KN) remote jog for the rear shock, (5SU) remote jog, (3YJ) jog, (2EX) jog, (3KJ) Joguposhe
Color
Shining Blue
Compatible Exhaust Volume (cc)
50
Manufactutrer
YAMAHA
Length (mm)
230