Buy more than* S$200* and get FREE SHIPPING

  • Clutch and Brake Lever Set

Clutch and Brake Lever Set

by ALBA
3.00 (1)
Item.#
00117845
Package Qty.
1Set
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Mounting should be done under professional engineer. After mounting, make sure there is a proper slack between brake master piston part and lever.
Main Compatible Vehicle
GB250 Club Man (87-97) / NSR250R / SP / SE (88-94) / V-twin Magna 250 (94-00) / Hornet 250 (96-99) / VTR250 (98-99) / Steed 400 / VLX / VLS (Springer) (94-00) / VRX400 Roadster (95-96) / shadow 400 (00) / shadow Thrasher 400 (00-01) / CB400SF Hyper-V-TEC SPEC2-3 (02-04) / NC39, CB400SS (01) / Hornet 600 (98-99) / shadow 750 (97-00) / shadow Thrasher 750 (00) / CBR900RR Fire blade (98-99)
Manufactutrer
HONDA
Color
black
Compatible Exhaust Volume (cc)
250
Compatible Vehicle Model
MVX250F (83) / D MC09, GB250 Club Man (87-97) / H / J / L / P / S / V MC10, VTZ250 (87-92) / H / H-2 / J / K MC15, NSR250R / SP / SE (88-94) / MC16 / 18/21/28, VT250 Spada (88-91) / VT250J MC20, Jade 250 / S (91-92) / CB250FM / 2 / FN-3 / FP / FP- 2 MC23, VT250 Zerubisu (91-97) / VT250FN / FN-2 MC25, V-twin Magna 250 (94-00) / VT250CR / CT / CV / CX / C1 MC29, Hornet 250 (96-99) / CB250FT / V / X / FV / FX MC31, VTR250 (98-99) / W / W2 / Y MC33, AX-1 (87-89) / NX250 J / K / 3 MD21, BROS400 (88-90) / NT400J / K / KII / L / L2 NC25, CL400 (99) / W NC38, Steed 400 / VLX / VLS (Springer) (94-00) / NC26 / 37, VRX400 Roadster (95-96) / VRX400T NC33, shadow 400 (00 ) / NV400C1 / C2V NC34, shadow Thrasher 400 (00-01) / NV400CX / C2X NC34, CB400SF Hyper-V-TEC SPEC2-3 (02-04) / NC39, CB400SS (01) / SS2 NC41, CBR400F / endurance / F3 (85-87) / FF / F2F / F2E-YA NC17, CBX550 Integra (82-88) / F2D PC04, Steed 600 (88-96) / PC21, Hornet 600 (98-99) / CB600FW / FX PC34, CBR750 Super aero / Hurricane (87-88) / FH / FJ RC27, CB750 (92-95) / F2N RC42, Magna 750 (93) / VF750CR / CS / CDS RC43, shadow 750 (97-00) / RC44, shadow Thrasher 750 (00) /, CBR900RR Fire blade (98-99) / W / X SC33
Set Contents
Left and right one by one a total of two bottles
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Replace bike lever
3
From Japan
On 2017-02-21 07:15:38
I cancel it because it is a missing item. I purchased other items. In monotalou.
This review is about item#00117863.