Buy more than* S$200* and get FREE SHIPPING

  • Normal Clutch Spring

Normal Clutch Spring

by ALBA
2.00 (1)
Item.#
00119708
Package Qty.
1PC
Ship pack of
1
8.65 SGD
ADD TO CART
Shipped after 2017-08-28
Now we ship to...
...see all
Item Feature
Compatible Exhaust Volume (cc)
50
Manufactutrer
HONDA
Material
Piano wire for spring
Compatible Vehicle Model
Super Dio (Dio) / Super Audio, Model: AF27 / 28 / SK50Mm J / YA / YC, Super Dio (Dio) SR (disk specifications) / Super Audio SR (disk specifications), Model: AF27 / 28 / SK50Mm 2J / YD, Super Dio (Dio) / Super audio, model: AF27 / 28 / SK50Mn J / YA / YB, Super Dio (Dio) SR (disk specifications) / Super audio SR (disk specifications), model: AF27 / 28 / SK50Mm 2J, Super Dio (Dio) / Super audio, model: AF27 / 28 / SK50Mp J / YA, Super Dio (Dio) SR (disk specifications) / Super audio SR (disk specifications), model: AF27 / 28 / SK50Mp 2J
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of commuting cars
2
From Japan
On 2016-03-08 02:25:22
Equivalent items can be bought a little more cheaply with the Grondement brand. confusing. It is equivalent to 2JA-16626-00.
This review is about item#00119787.