Buy more than* S$200* and get FREE SHIPPING

  • Normal Clutch Spring

Normal Clutch Spring

by ALBA
2.00 (1)
Item.#
00119717
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-31
Now we ship to...
...see all
Item Feature
Compatible Exhaust Volume (cc)
50
Manufactutrer
HONDA
Material
Piano wire for spring
Compatible Vehicle Model
Super audio / XR Baja, Model: AF27 / 28 / SK50MMr / t J / 2J, live audio SR / ZX, Model: AF34 / 35 / SK50MR J / 2J / 3J, live audio / SR, Model: AF34 / 35 / SK50MS J / 2J, live audio ZX, model: AF34 / 35 / SK50MS 3J, live audio / SR, model: AF34 / 35 / SK50MT J / 2J, live audio ST (MACABS specification), model: AF34 / 35 / SK50MT 6J, Live Dio ZX (disk high-mount specification), model: AF34 / 35 / SK50MT 5J / YC, live audio, model: AF34 / 35 / SK50MV J / YA, live audio ZX, model: AF34 / 35 / SK50MV 5J / YB / YC, live audio (disk specifications CBS used), model: AF34 / 35 / SK50MW J, live audio ZX (disk high-mount specification), model: AF34 / 35 / SK50MW 5J / YD, Giorno, model: AF24 / SN50 T / V / W / X, tact, model: AF24 / SZ50 P / R
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of commuting cars
2
From Japan
On 2016-03-08 02:25:22
Equivalent items can be bought a little more cheaply with the Grondement brand. confusing. It is equivalent to 2JA-16626-00.
This review is about item#00119787.