Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Normal Clutch Spring

Normal Clutch Spring

by ALBA
2.00 (1)
Item.#
00119814
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compatible Exhaust Volume (cc)
50
Manufactutrer
YAMAHA
Material
Piano wire for spring
Compatible Vehicle Model
Gear 2ST, Model: 4KN D / J / P / H / L / R / F / G / M / SE / K / T / BA50 / N / NH
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of commuting cars
2
From Japan
On 2016-03-08 02:25:22
Equivalent items can be bought a little more cheaply with the Grondement brand. confusing. It is equivalent to 2JA-16626-00.
This review is about item#00119787.