Buy more than* S$200* and get FREE SHIPPING

  • Induction Motor J Series

Induction Motor J Series 3IJ10GB-AUL

Item.#
00120767
Mfr.#
3IJ10GB-AUL
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
79.99 SGD
ADD TO CART
Shipped after 2018-02-01
Now we ship to...
...see all
Item Feature
Voltage (V)
Single-phase 100,115
Gear Head Mounting Angle Dimensions (mm)
70
Output (W)
10
Specification
UL standard
Wiring System
Lead wire
Shaft Shape
Pinion Shaft
Weight (kg)
0.8