Buy more than* S$200* and get FREE SHIPPING

  • Nylon Disk, Mix 100 X 15mm
  • Nylon Disk, Mix 100 X 15mm
  • Nylon Disk, Mix 100 X 15mm
  • Nylon Disk, Mix 100 X 15mm

Nylon Disk, Mix 100 X 15mm 180

4.48 (21)
Item.#
00120776
Mfr.#
180
Package Qty.
1Sheet
Ship pack of
1
7.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
13000
Diameter (phi mm)
100
Grain Size
180
Hole Diameter (phi mm)
15
Structure of Abrasives
Nylon non-woven fabric / polishing cloth
Compatible
Disk grinder (electric / air), electric drill
Customer Reviews
5 star 14
4 star 5
3 star 0
2 star 2
1 star 0
Review Rating: 4.48
21 Customer Reviews
The reviews are automatic translation.
To the peel of the old paint
5
From Japan
On 2017-09-07 17:22:10
It can be taken cleanly, but it was ragged in one go. It might be better to reinforce a little more outside.
This review is about item#7560996.
Scratches on aluminum products.
4
From Japan
On 2017-06-05 15:24:18
This time it was used for the first time. I could polish better than I imagined, and the life was long. I thought that it was quite good.
This review is about item#00120785.
Used for polishing before painting of wood deck
4
From Japan
On 2017-03-11 17:58:19
Durability and finish as expected. It is likely to be finished clean if you change the count.
This review is about item#7560996.
Wheel polishing
4
From Japan
On 2017-02-15 15:34:33
I think that it is quite easy to use and profitable for the price.
This review is about item#7560996.
For polishing
5
From Japan
On 2016-08-09 19:59:30
Cost performance is outstanding.
This review is about item#7560996.
Polishing operation
5
From Japan
On 2016-05-16 09:55:17
It was nice and easy to use feeling.
This review is about item#00120776.
Rust removal, painted substrate, aluminum polishing
5
From Japan
On 2016-04-07 16:37:32
It was very easy to use and beautifully finished if it was a flat or curved surface polishing. At the end face, corner, places with strong irregularities, there is nothing you can not use, but it is hard to use and the durability seems to drop extremely. For aluminum finishing, things we used a while were exactly right.
This review is about item#07560996.
Metal polishing
2
From Japan
On 2016-02-29 19:13:56
Will it be inferior in durability?
This review is about item#07560996.
Peeling off paint
4
From Japan
On 2015-11-29 12:40:53
I think that it will be better to last a little longer.
This review is about item#00120776.
Welding sintering of stainless steel
5
From Japan
On 2015-04-16 23:15:13
It is also used for burn-off of welding and dirt rust removal. It is useful because it can also be used for aluminum hairline finish. It will be a problem if you do not have this.
This review is about item#07560996.