Buy more than* S$200* and get FREE SHIPPING

  • M Touch Boots

M Touch Boots M-520GT

4.48 (325)
Item.#
00120828
Mfr.#
M-520GT
Package Qty.
1Set
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Small Diameter (phi mm)
21.2
Third-Party Reference Number (OLEG)
OJ-012GK
Third-Party Reference Number (LANCHAC)
01-002LA
CESSNA No.
1804
Band Marking (Major Diameter)
3205
Manufactutrer
Light car
Main Conforming Genuine Product Number
44118-70B10 44118-70B11 44118-71B10 44118-71B20 44118-74D10 44118-84040
Length (mm)
82.6
Set Contents
Boots x1, band x2, x1 grease
Third-Party Reference Number (SPEASY)
BAC-KE04R
Band Marking (Minor Diameter)
1485
Part No.
44118-70B10
Large Diameter (phi mm)
65.3
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be
Customer Reviews
5 star 225
4 star 55
3 star 27
2 star 12
1 star 6
Review Rating: 4.48
325 Customer Reviews
The reviews are automatic translation.
Maintenance of a car
5
From Japan
On 2018-04-17 08:02:04
It is an excellent thing that can be exchanged without removing the drive shaft. How far we have is from now on, but the feeling of use is good.
This review is about item#38122034.
Drive shaft boots exchange
5
From Japan
On 2018-04-15 15:19:36
It's easy to work because it is a split type. I exchanged different car boots before, but there is no problem.
This review is about item#35345466.
Hijet 4WD drashabutsu exchange
5
From Japan
On 2018-04-12 20:31:37
I exchanged the Hijet Cargo, but it took a while because the lamination space was narrow and hard to put power on my fingertips. But, because it is not adhesive type, you can do it reliably even if you do it slowly or do it again. Even in the checking after 50 km of the sticking place, I was relieved that it stuck firmly.
This review is about item#38122043.
Replace broken boots
5
From Japan
On 2018-04-10 23:39:19
It took about 30 minutes to replace. If you are not familiar with it, you can not do it as soon as the manufacturer says. However, it was good that the operation manual was large and easy to understand.
This review is about item#120898.
Car Repair
5
From Japan
On 2018-04-07 16:05:06
Miyako made with peace of mind and reliability. There is no mistake. Workability is also easy to compare with other companies' products. I have patronized it for almost 20 years already.
This review is about item#24343402.
To car inspection and maintenance
5
From Japan
On 2018-04-06 17:41:57
It is very helpful to replace it without disassembling the drive shaft. I will use it in the future, but I think that it is good if the price is a little cheaper.
This review is about item#24343402.
Vehicle maintenance
5
From Japan
On 2018-03-29 23:22:01
Until now I was using the purchased Spinge by parts sharing, but it is saved because the same thing can be obtained cheaply here Although there is opinion that there is little grease, this amount is appropriate for this boots
This review is about item#120828.
Vehicle inspection time maintenance
5
From Japan
On 2018-03-15 15:05:41
With us cold district Although it is difficult to get bonds when it is cold I am wearing it with a heat gun etc. Do not be as high as a high one.
This review is about item#120864.
Rover mini's boots exchange
5
From Japan
On 2018-03-10 18:24:11
It was work that is not conforming, but it was perfect for size etc. Since the quality of rubber parts of genuine Rover is severe, we are going to replace things that fit in size with domestic products, it will be helpful to know that the dimensions of the product are written and it will be very helpful
This review is about item#120898.
Automobile inspection and maintenance
5
From Japan
On 2018-03-09 15:06:17
I thought trying to buy out of boots with a car inspection service, I thought trying to buy it with a monotaro at once, but I do not know the part number, if I make inquiries by telephone, I can buy it immediately, polite answering machine, by e-mail, easy I bought it.
This review is about item#9979121.