Buy more than* S$200* and get FREE SHIPPING

  • M Touch Boots

M Touch Boots M-522GT

4.44 (286)
Item.#
00120837
Mfr.#
M-522GT
Package Qty.
1Set
Ship pack of
1
51.77 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Large Diameter (phi mm)
92.7
Length (mm)
97
Set Contents
Boots x1, band x2, x1 grease
Third-Party Reference Number (SPEASY)
BAC-HN07R
Band Marking (Minor Diameter)
1730
Part No.
44018-S0A-J00
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Small Diameter (phi mm)
26
Third-Party Reference Number (OLEG)
OJ-029GK
Third-Party Reference Number (LANCHAC)
01-084LA
CESSNA No.
1407
Band Marking (Major Diameter)
4225
Manufactutrer
Honda
Customer Reviews
5 star 193
4 star 51
3 star 24
2 star 12
1 star 6
Review Rating: 4.44
286 Customer Reviews
The reviews are automatic translation.
Drive shaft boots exchange
5
From Japan
On 2017-10-19 20:57:47
Miyako Auto Industry (Miyaco) M Touch Boots (Split Boots) is easier to use than anyone. It is truly useful from the bottom of my heart. The price is also cheap.
This review is about item#120864.
Car maintenance
5
From Japan
On 2017-10-15 13:41:36
Since this product is easy to work and I love it, I will make this next M touch
This review is about item#38122043.
Replacement due to drive shaft boot deterioration
1
From Japan
On 2017-10-10 16:37:39
Searching for automobile parts from car verification at hand and searching for split boots, this was the product that came out. I used it for Move LA - L150S, but the caliber of small, small hole is not matched. The direction of the big hole is a laboratory gabo. The band of the attached is also too big for those who are bigger. It happened that I happened to have a band, but if the DIY user bought it I would be in trouble. In the first place the shapes are not matched.
This review is about item#120864.
Delica Space Gear Drive Shaft Boot Replacement, Easy to Install
5
From Japan
On 2017-09-08 10:12:27
It is better not to practice this product with a new product. Once the setting of the chuck in the mounting part is done, the strength of the contact is weakened and the grease becomes easy to leak if reattaching. The amount of accessories is enough for grease. Advice from the manufacturer as it is a point to protect the quantity. Mounting is so easy that you carefully read the instructions and do not be afraid to go to the head and take time. It was completed in about 20 minutes from the state where the tire was removed. Two years have passed, but no problem at all.
This review is about item#38122052.
Maintenance of private car
5
From Japan
On 2017-08-27 22:26:15
Even an amateur 's myself could exchange it in about 30 minutes. The price is expensive but the place where we can exchange in a short time without removing the drive shaft is more than anything! It is worth more than the price.
This review is about item#120898.
vehicle inspection
5
From Japan
On 2017-08-22 18:40:24
Although it was during the Bon Festival, I received it soon and got it very much.
This review is about item#9979277.
Exchange of boots tear
3
From Japan
On 2017-08-20 14:04:13
Workability is good, but as the groove of the boot is wider than the width of the metal fittings when tightening with metal fittings, rubber gets twisted a little. You have to deepen the groove of the rubber and have to meet the width soon.
This review is about item#120898.
Replacement of consumable goods at the time of vehicle inspection
2
From Japan
On 2017-08-15 21:11:41
Replace grease leak due to boot tear for discovery It will be used for the first time. Compared to other companies' products, it is a product that is considerably softer. I felt little adhesive. Since both sides have no attachment, it is perfect for the shaft Tighten the band while keeping the mouth open Even if it tightens tightly it will move. It is doubtful that there is room for improvement
This review is about item#120864.
Maintenance of cars
4
From Japan
On 2017-08-05 09:41:45
Impression to installation; workability is reasonable. Dimensional shape of rubber, no problem. There is little grease, it may be half as much. The stainless steel band was tightened tightly but the small one was a little bit sweet. We plan to reinforce the channel if the grease seeps. Durability is a future pleasure.
This review is about item#120837.
It is used as car parts exchange.
5
From Japan
On 2017-08-01 20:28:46
I found a tear in the boot, so I ordered it immediately and replaced it. Split-type boots are worrisome about the durability of the bonded parts, but I have exchanged boots in the past, since there is no trouble at the bonded part, I think that I can be reliable. Although it is a maker item, I would appreciate it if the price is lower. (It will be a good price if you exchange all four places.)
This review is about item#9979042.