Buy more than* S$200* and get FREE SHIPPING

  • M Touch Boots

M Touch Boots M-519GT

4.48 (335)
Item.#
00120882
Mfr.#
M-519GT
Package Qty.
1Set
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Manufactutrer
Toyota
Small Diameter (phi mm)
26.3
Third-Party Reference Number (OLEG)
OJ-006GK
Third-Party Reference Number (LANCHAC)
01-052LA
CESSNA No.
1503
Band Marking (Major Diameter)
3730
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be
Large Diameter (phi mm)
81.4
Length (mm)
87
Set Contents
Boots x1, band x2, x1 grease
Third-Party Reference Number (SPEASY)
BAC-TY05R
Band Marking (Minor Diameter)
1730
Part No.
04437-28040
Customer Reviews
5 star 232
4 star 57
3 star 27
2 star 13
1 star 6
Review Rating: 4.48
335 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
2
From Japan
On 2018-05-20 20:33:57
Recently, the notation of the shipping date becomes too vague and I am afraid to make a hurry order. Although this product is also said to be shipped one day, it is scheduled to ship for two days or even if we are informed of cancellation as it is in a hurry, I feel that it has not kept up with the correspondence as the number of users increases .
This review is about item#120882.
Automotive maintenance
5
From Japan
On 2018-05-15 15:12:04
With the exchange of broken boots, the split type was very easy to work with.
This review is about item#120828.
Boot exchange
5
From Japan
On 2018-05-14 17:38:06
Easy to use, easy to replace. Since the lubricant can afford it, practice it before installation once Once again smoothing agent is added, the procedure will come to understand. It might take time to wipe it off with old grease
This review is about item#55558362.
When the vehicle's boots rip
5
From Japan
On 2018-05-11 17:19:31
Because it does not remove the drive shaft, work is very easy. It is difficult to fit the fitting part of the boot, because it is in a bellows shape, but with special oil, it is easy to enter when you grab a knack. The narrowest part to be joined to the shaft entered with a thin minus driver.
This review is about item#120898.
Isis drive shaft boot inner replacement
5
From Japan
On 2018-05-04 20:06:37
Seams of split-type drive shaft boots enter smoothly. Constant velocity joint grease boot I think that workability was good with paper for attachment prevention was attached. Boot band was also easy to squeeze with just size, making caulking work was also very easy. I think that it is a better product than other divided type.
This review is about item#38121973.
Vehicle maintenance
4
From Japan
On 2018-05-01 08:26:51
It is very easy to make and you can not get much wages but buy it if you think about the effects of labor and bearings. But the Inside boots that I could get with parts merchandise became high without being found by vehicle search in MonotaRO! I would like to ask you to enrich the vehicle search.
This review is about item#120873.
Exchange of outer boots
5
From Japan
On 2018-04-29 20:28:43
I have never used this maker so I can not say it at all but I think that it is easy to use. Split type is expensive but it is comfortable so I always take care of it.
This review is about item#120828.
Drive shaft boots exchange
5
From Japan
On 2018-04-25 20:30:42
There are no improvement points right now. Ease of use is excellent and it is very good.
This review is about item#9979042.
Automobile inspection and maintenance
5
From Japan
On 2018-04-24 21:20:14
I am satisfied because I can purchase worthy products with easy-to-work products.
This review is about item#120898.
When car inspection and maintenance
4
From Japan
On 2018-04-20 14:52:23
It is appreciated that there is inner with a split type. I expect that the variation will increase!
This review is about item#38122007.